- Grinding Wheel
- 9" Diameter
- 5/8"-11 Arbor Thread
- 1/8" Thickness
- C24R Grit
features
- Silicon carbide grain for long wheel life in all masonry materials
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary wheel design ensures durable long life wheels
- Three full sheets of glass in every 1/4" wheel and two full sheets in every 1/8" wheel for added durability and safety
| Dia. | 9 in |
| Type | Masonary Cutting |
| Applicable Materials | Masonry Materials |
| Arbor Diameter | 5/8 in |
| Tool Shape | Round |
| Manufacturer Name | DeWalt� |
| Grit | C24R |
| RPM [Max] | 6600 rpm |
| Thickness | 0.125 in |
| Abrasive Material | Silicon Carbide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 1.02 LB |
| EAN or UPC | 28877514253 |

