- Battery Pack
- 12 Volts
| Voltage Rating | 12, 12 V |
| Type | Battery |
| Battery Capacity (Amp-Hrs) | 1.9 |
| Weight | 1.44 LB |
| EAN or UPC | 28873090508 |
| Voltage Rating | 12, 12 V |
| Type | Battery |
| Battery Capacity (Amp-Hrs) | 1.9 |
| Weight | 1.44 LB |
| EAN or UPC | 28873090508 |