- 20V MAX INFLATOR BARE
description
- Our 20V MAX Corded/Cordless Air Inflator can run on any one of three power sources for maximum versatility: DEWALT 20V MAX battery, 12V DC, or 110V AC. Use it on the jobsite, or on the go. It features a high-pressure rubber hose for durability. The threaded chuck and included onboard accessories make it easy to inflate items from tires to footballs. Setting desired air pressure is simple with the digital gauge, and the auto-shutoff provides accurate inflation. The high-volume hose allows fast inflation of mattresses and other inflatables with the push of a button. Move the hose to the deflation port for quick and easy take down. An onboard LED light helps to provide illumination in dark spaces. Heavy-duty rubber feet help reduce walking while in use. Battery, charger, and power adapter sold separately.
features
- High-pressure inflation mode with automatic shutoff
- High-volume inflation and deflation modes
- Three power sources for inflation on a jobsite and on the go (DEWALT 20V MAX battery, 12V DC, or 110V AC)
- LED light helps to provide illumination
- Convenient onboard accessory storage
- Heavy-duty rubber feet help reduce walking when in use
- Threaded chuck for secure connection to inflation valve
- Includes (1) DCC020I air inflator, 12V DC power cord, (1)high-pressure tapered nozzle, (1) oresta valve adapter, (1) inflator needle
- Tool only, battery, charger, and power adapter sold separately
| Weight | 6.39 LB |
| EAN or UPC | 885911532143 |

