- 20V MAX XR DRAIN SNAKE TOOL ONLY
description
- Clear drains with less setup. The 20V MAX brushless drain snake is a cordless solution that uses the same battery and charger as your other 20V MAX tools. It comes equipped with a 5/16 In. x 25 Ft. black oxide drain cable with Bulb head, and the removable inner drum can accept up to 3/8 In. x 35 Ft. cable for pipes up to 3 In
features
- Removable drum accepts up to 3/8-in x 35-ft cable for use in up to 3-in pipes
- Fixed outer shroud helps protect surfaces from rotating drum
- Pivoting LED light with 3 brightness modes for dark or confined spaces
- Sliding nose cone allows for quick locking/releasing of cable
- Ergonomic handle for comfortable grip
- Variable speed trigger with drill-style inline forward/reverse for ease of use
| Weight | 15.3 LB |
| EAN or UPC | 885911505055 |

