- 20V FLEXVOLT ADVANTAGE 3-SP HAMMERDRILL
description
- Get more power with the DEWALT® 20V MAX* brushless tools with FLEXVOLT ADVANTAGE™ tool technology. The 1/2 in. Cordless Hammer Drill has up to 42% more power when paired with a DCB606 FLEXVOLT® battery vs a DCB205 20V MAX* 5.0Ah battery. This kit includes one 6.0Ah FLEXVOLT® battery, 6 Amp charger, and kit bag.
features
- Up to 42% more power** when paired with FLEXVOLT batteries
- Compatible with all DEWALT 20V MAX* and FLEXVOLT Batteries
- GREAT BIT GRIP: Heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 20X BRIGHTER LED: 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than the DEWALT® DCD985
- EXTENDED WORK TIME WITH LED: Spotlight mode features 20-minute shutoff function, allowing for extended work time in dark or confined spaces
- Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
- OPTIMIZE TOOL to task with 3-speed transmission
| Weight | 9.85 LB |
| EAN or UPC | 885911716321 |

