- DEWALT 20V BRUSHLESS IMPACT DRIVER KIT
description
- Drive screws and other fasteners with this high-output 20V MAX 1/4 in. Brushless Cordless Impact Driver Kit that was engineered to be lightweight for ease of use without sacrificing performance. The brushless motor delivers up to 1,700 in-lb of torque and up to 3,200 rpm for driving large-diameter screws. The compact design provides optimized maneuverability and access to confined areas when performing cabinetry and framing jobs. Maintain productivity in low-light spots with a 3-LED on-board work light that illuminates dimly lit workspaces.
features
- HIGH-PERFORMANCE BRUSHLESS MOTOR delivers 1,700 in-lb of torque and 3,200 rpm to drive large-diameter screws
- MANEUVER WITH EASE: Compact design for optimized ergonomics and access to difficult-to-reach spots
- PRO-LEVEL CONTROL and precision with variable speed trigger
- BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in low-light spaces
- Lowe's Exclusive
| Weight | 0.0 LB |
| EAN or UPC | 885911795456 |