- 60V 4.5IN-6IN SAG NO LOCK KIT 2BAT
description
- With up to 30% more power than the DCG414 60V MAX* Cordless Grinder, this FLEXVOLT 60V MAX* Cordless Grinder adds even more power to our line of powerful grinder tools. As part of our PERFORM & PROTECT™ product line, it’s designed to help keep users safe. Its Kickback Brake engages when a pinch, stall, or bind-up event is sensed, and shuts the grinder off. The grinder also delivers 13 Amp power with a no-load speed of 9000 rpm.
features
- 13 Amp motor
- 9000 rpm no-load speed for applications with 6 in. grinder wheels
- Brake engages when trigger is released with stopping speeds of 1.5 seconds when using a standard grinding wheel (4-1/2 in. x 1/4 in. bonded abrasive wheel, non-hubbed)
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
- E-CLUTCH® activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Up to 30% more power vs the DCG414 Grinder**
| Weight | 16.53 LB |
| EAN or UPC | 885911689939 |

