Skip to content Skip to navigation menu
DeWaltDCK299P2LR

DCK299P2LR

20V MAX XR PREM 2 KIT LANYARD READY
Item #114630544
  • 20V MAX XR PREM 2 KIT LANYARD READY
DeWaltDCK299P2LR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX XR PREM 2 KIT LANYARD READY

description

  • This 20 V MAX* XR® hammerdrill/impact driver Combo kit features LANYARD READY™ attachment points for easy tether connection. Efficient brushless motors deliver long runtime and increased performance. The kit includes 2 of our 5 Ah batteries, a charger, and a contractor bag.

features

  • DEWALT-built high-performance, high-efficiency brushless motors deliver up to 75% more runtime vs. 18v NiCad brushed motors
  • Impact driver has 3-speed settings for versatility with precision drive for added control
  • Hammerdrill features a heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • LANYARD READY™ attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites
Weight 12.0 LB
EAN or UPC 885911569637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison