- 4-1/2 - 5 FLATHEAD GRINDER
description
- This small angle grinder w/ no lock-on has a powerful 9 Amp motor for fast material removal, a slim design to add comfort for extended use, and a low-profile construction for operating in tight spaces.
features
- 9 Amp AC/DC, 12,000 RPM motor designed for faster material removal and higher overload protection
- High-efficiency motor provides low operating temps
- Slim, ergonomic body design provides increased comfort in extended use applications
- Low-profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- Quick-change™ wheel release allows tool free wheel removal without need for a wrench
- 2-position, removable side handle provides increased comfort and control
- 5/8 in. -11 spindle thread accepts a wide range of 4-1/2 in. accessories
- This product runs off of AC/DC power
| Weight | 0.0 LB |
| EAN or UPC | 885911622608 |

