- SDS+ DUST COLLECTION CUP SET
description
- The DWH200D is the industries first OSHA® compliant solution for SDS plus rotary hammers, and corded/cordless hammers drills. This total tool solution allows users to collect harmful silica dust with SDS plus and percussion bits. The three precision tuned clear tubes allow users to work with stop bits, bits up to 6 In., and bits up to 10 In. in length. The 4 Ft. long anti-static hose comes equipped with an airlock™ connection. The DWH200D is an OSHA® objective data compliance solution when used without a vacuum and OSHA® table 1 compliant when used with a dust extractor, providing users the choice to determine the best method of collecting dust for there application.
features
- OSHA compliance with or without an extractor.
- Three precision tuned clear tubes allow users to work with stop bits, bits up to 6 In., and bits up to 10 In. in length
- OSHA® compliant solution for SDS plus rotary hammers, and corded/cordless hammers drills.
- 4 Ft. long anti-static hose comes equipped with an air-lock connection.
| Weight | 2.75 LB |
| EAN or UPC | 885911594813 |

