
- Hole Saw
- 7/8 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
Cutting Dia. | 0.875 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Weight | 0.3 LB |

Cutting Dia. | 0.875 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Weight | 0.3 LB |