Skip to content Skip to navigation menu
Dixon Graphite463-L6355

463-L6355

Lubricating Natural Graphite
Item #101556618
  • Lubricating Natural Graphite
  • 5 lb Can
Dixon Graphite463-L6355
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lubricating Natural Graphite
  • 5 lb Can

features

  • Finely powdered particles for lubrication of mechanisms with close fitting bearing surfaces
  • Use on slug mouth pieces, typesetting machines, gas pot and burner assemblies
  • Also for surfaces subjected to high temperatures, pressures and motion, as well as for bushing or swabbing on cylinders, piston rods and crosshead guides
  • Sieve size minus 200 mesh
Container Type Can
Container Size 5 lb
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison