- Tubing
- 3/8" Tube O.D.
- 0.275" Tube I.D.
- 50' Long
- 0.050" Wall Thickness
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Inch/Metric | Inch |
| Tube I.D. | 0.275 in |
| Temperature Range [Min] | -4 °F |
| Operating Pressure | 220 psi |
| Tube OD | 3/8 in |
| Material | Nylon 12 |
| Color | Clear |
| Length | 50 ft |
| Temperature Range [Max] | 175 °F |
| Wall Thickness | 0.05 in |
| Weight | 1.4 LB |

