- Aluminum Female Coupler x Male NPT
- 2"
- Dixon Type B
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| End Type | Male NPT |
| Male Thread | 2 in |
| Size Designation | 2 in |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 250 psi |
| Type | Andrews |
| Material | Aluminum |
| Connection Type | Female Coupler x Male NPT |
| Seal Material | Buna-N |
| Fitting Description | Straight |
| Weight | 0.83 LB |

