- Aluminum Coupler to Adapter
- Size 2"
- 45° Elbow
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Recessed to hold gasket
compliances
- 0
| Fitting Description | 45° Elbow |
| Coupler x Adapter Size | 2 in |
| Material | Aluminum |
| Weight | 1.4 LB |

