- Malleable Iron - Plated Male Adapter X Female NPT
- Size 3"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| End Type | Female NPT |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Material | Malleable Iron – Plated |
| Size Designation | 3 in |
| Weight | 1.92 LB |

