- Aluminum Female Coupler x Hose Shank
- 3"
- Interlocking
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
compliances
- 0
| End Type | Hose Shank |
| Coupling Type | Interlocking |
| Operating Pressure [Max] | 125 psi |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 3 in |
| Material | Aluminum |
| Seal Material | Buna-N |
| Fitting Description | Straight |
| Type | Andrews |
| Weight | 1.96 LB |

