- Iron Type DC Dust Cap
- Size 3"
caution
- Use with FHP belts only
| Size Designation | 3 in |
| Material | Iron |
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Weight | 2.9 LB |
| Size Designation | 3 in |
| Material | Iron |
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Weight | 2.9 LB |