Dixon Valve & Coupling
400-G-BF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Fuel Gasket
Item #101733494
- Cam and Groove Fuel Gasket
- Size 4"
- Buna
- Black
| Material | Buna |
| Size Designation | 4 in |
| Color | Black |
| Type | Cam and Groove Fuel Gasket |
| Weight | 0.06 LB |
