Skip to content Skip to navigation menu
Type DC Dust Cap

400DC-LBR

Type DC Dust Cap
Item #101893815
  • Brass Dust Cap
  • Size 4"
Type DC Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Dust Cap
  • Size 4"

caution

  • Do not lubricate nuts and bolts
Size Designation 4 in
Type Andrews
Material Brass
Weight 4.925 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison