- 316 Stainless Steel Type DC Dust Cap
- Size 5"
| Type | Type DC Dust Cap |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Size Designation | 5 in |
| Weight | 6.58 LB |
| Type | Type DC Dust Cap |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Size Designation | 5 in |
| Weight | 6.58 LB |