- Brass Female Coupler x Male NPT
- Size 6"
compliances
- 0
| End Type | Male NPT |
| Material | Brass |
| Fitting Description | Straight |
| Type | Andrews |
| Size Designation | 6 in |
| Weight | 13.437 LB |
| End Type | Male NPT |
| Material | Brass |
| Fitting Description | Straight |
| Type | Andrews |
| Size Designation | 6 in |
| Weight | 13.437 LB |