Skip to content Skip to navigation menu
Type DP Dust Plug

75-DP-AL

Type DP Dust Plug
Item #101895376
  • 356T6 Aluminum Type DP Dust Plug
  • Size 3/4"
Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356T6 Aluminum Type DP Dust Plug
  • Size 3/4"

features

  • Dust plugs are not to be used in pressure applications for safety and environmental reasons
Size Designation 3/4 in
Material Aluminum
Weight 0.135 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison