- 356T6 Aluminum Female Coupler x Male NPT
- Size 8"
- 50 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 50 psi |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Coupling Type | Type B Coupler |
| Size Designation | 8 in |
| Weight | 15.54 LB |

