Dixon Valve & Coupling
A5252L-A
API Certified Permanently Attached Petroleum 520-H Male Coupling
Item #104214050
- Male Coupling
- 2 1/2" Size
- NPT Thread
- Aluminum
| Material | Aluminum |
| Size Designation | 2 1/2 in |
| Type | Male Coupling |
| Style | Permanently Attached Petroleum Couplings |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPT Threaded End |
| Thread Type | NPT |
| Weight | 0.64 LB |
