- 356T6 Aluminum Type H Dust Cap
- Size 4"
| Size Designation | 4 in |
| Type | Type H Dust Cap |
| Seal Material | Buna-N |
| Material | 356T6 Aluminum |
| Weight | 2.02 LB |
| Size Designation | 4 in |
| Type | Type H Dust Cap |
| Seal Material | Buna-N |
| Material | 356T6 Aluminum |
| Weight | 2.02 LB |