- Wing Nut
- 3/4" Hose Inner Diameter
- "Boss" Washer Seal & "EZ-Boss" Ground Joint Seal Design
- Brass
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Hose I.D. | 3/4 in |
| Component | Wing Nut |
| Coupling Style | Boss Washer Seal, EZ-Boss Ground Joint Seal |
| Material | Brass |
| Weight | 0.76 LB |

