features
- Shut-off/straight stream/fog
- Delivers 30°/60°/90° fog pattern
- For use up to 175 psi (water only)
- UL® listed
- FM approved
| Operating Pressure [Max] | 175 psi |
| Thread Type | NPSH |
| GPM | 54 |
| Weight | 1.463 LB |
| Operating Pressure [Max] | 175 psi |
| Thread Type | NPSH |
| GPM | 54 |
| Weight | 1.463 LB |