- Street Cleaning Nozzle
- 2 1/2" NPSH Thread
- 100 psi Operating Pressure
- 300 gal/min
- Left Spray Direction
| Thread Type | NPSH |
| Cover Color | Brass |
| Size (text) | 2 1/2 in |
| Material | Brass |
| Operating Pressure [Max] | 100 psi |
| GPM | 300 gal/min |
| Length | 6 3/4 in |
| Weight | 0.0 LB |

