- 7" I.D. x 5/8" Wide x .031" Thick
- Galvanized Carbon Steel
description
- For use with center punch tools F1, F38, F40 and F100. Other manufacturers' punch-style tools may be used.
features
- Pre-formed
| Thickness | 0.0310 in |
| Inside Dia. | 7 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.311 LB |

