- External Swage Ferrule
- Long Style
- 1 1/4" Hose I.D.
- 2 1/64" To 2 8/64" Hose O.D.
- Carbon Steel
| Type | Long Style External Swage Ferrule |
| Material | Carbon Steel |
| Hose I.D. | 1 1/4 in |
| Hose O.D. Range | 2 1/64 in to 2 1/8 in |
| Weight | 0.812 LB |
| Type | Long Style External Swage Ferrule |
| Material | Carbon Steel |
| Hose I.D. | 1 1/4 in |
| Hose O.D. Range | 2 1/64 in to 2 1/8 in |
| Weight | 0.812 LB |