- External Swage Ferrule
- Long Style
- 1 1/2" Hose I.D.
- 2 25/64" To 2 32/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Hose O.D. Range | 2 25/64 in to 2 1/2 in |
| Hose I.D. | 1 1/2 in |
| Type | Long Style External Swage Ferrule |
| Weight | 1.125 LB |
| Material | Carbon Steel |
| Hose O.D. Range | 2 25/64 in to 2 1/2 in |
| Hose I.D. | 1 1/2 in |
| Type | Long Style External Swage Ferrule |
| Weight | 1.125 LB |