- Center Punch Band Clamp Open End FO Series
- Size 3 1/2"
- 302 Series Stainless Steel
features
- Open end
| Thickness | 0.022 in |
| Material | 300 Series Stainless Steel |
| Inside Dia. | 3.5 in |
| Weight | 0.12 LB |
| Thickness | 0.022 in |
| Material | 300 Series Stainless Steel |
| Inside Dia. | 3.5 in |
| Weight | 0.12 LB |