
- Center Punch Clamp
- FO Series
- 13/16" Inside Diameter
- 5/8" Band Width
- 0.020" Thickness
features
- Open end
Thickness | 0.02 in |
Inside Dia. | 0.8125 in |
Material | Stainless Steel |
Weight | 0.028 LB |

Thickness | 0.02 in |
Inside Dia. | 0.8125 in |
Material | Stainless Steel |
Weight | 0.028 LB |