- Master Stream Nozzle
- 2 1/2" NST (NH) Thread
- Operating Pressure
- 500 gal/mim
| Thread Type | NST (NH) |
| Size (text) | 2 1/2 in |
| Material | Aluminum |
| GPM | 500 gal/min |
| Weight | 2.94 LB |
| Thread Type | NST (NH) |
| Size (text) | 2 1/2 in |
| Material | Aluminum |
| GPM | 500 gal/min |
| Weight | 2.94 LB |