Dixon Valve & Coupling
FS6500-12-12
Male Flat Face x Female Flat Face Swivel Nut 90° Elbow
Item #105376031
- 90º Elbow
- 1 3/16-12 Male Thread Size
- 1 3/16-12 Female Thread Size
- Steel
- Zinc Plated
| Material | Steel |
| End Types | Flat Face |
| Female Thread Size | 1 3/16-12 |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Male Thread Size | 1 3/16-12 |
| Fitting Type | 90° Elbow |
| Weight | 0.84 LB |
