Dixon Valve & Coupling
G100-C-ALCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102388860
- A380 Permanent Mold Aluminum Coupler
- Size 1"
- 250 psi Max Operating Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Size Designation | 1 in |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Coupler |
| Material | A380 Permanent Mold Aluminum |
| Coupling Type | Crimp Style Global |
| Weight | 0.4 LB |
