- A380 Aluminum Female Coupler x Hose Shank
- Size 1 1/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Type | Global Type C Coupler |
| Size Designation | 1 1/4 in |
| Seal Material | Buna |
| Material | A380 Aluminum |
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Fitting Description | Straight |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.65 LB |

