- 316 Investment Cast Stainless Female Coupler x Male NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Male NPT |
| Seal Material | Buna |
| Coupling Type | Type B Coupler |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Male NPT |
| Type | Global Type B Coupler |
| Pressure [Max] | 250 psi |
| Material | 316 Investment Cast Stainless |
| Ambient Temperature Range [Min] | 70 °F |
| Size Designation | 1 1/2 in |
| Operating Pressure [Max] | 250 psi |
| Male Thread | 1 1/2 in (NPT) |
| Weight | 1.21 LB |

