Dixon Valve & Coupling
G150-C-BRCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102386936
- ASTMC 3800 Forged Brass Coupler
- Size 1 1/2"
- 250 psi Max Operating Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Connection Type | Coupler |
| Operating Pressure [Max] | 250 psi |
| Material | ASTMC 3800 Forged Brass |
| Coupling Type | Crimp Style Global |
| Size Designation | 1 1/2 in |
| Weight | 1.89 LB |
