- ASTMC 38000 Forged Brass Female Coupler x Female NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Connection Type | Female Coupler x Female NPT |
| Size Designation | 1 1/2 in |
| Fitting Description | Straight |
| Female Quick | 1 1/2 in |
| Coupling Type | Type D Coupler |
| Type | Global Type D Coupler |
| Female Thread | 1 1/2 in (NPT) |
| Operating Pressure [Max] | 250 psi |
| Body Material | Brass |
| End Type | Female NPT |
| Weight | 1.57 LB |

