Dixon Valve & Coupling
G150-E-BRCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102396094
- ASTMC 3800 Forged Brass Global Type E Machined Shank
- Size 1 1/2"
- 250 psi Max Operating Pressure
| Size Designation | 1 1/2 in |
| Fitting Description | Crimp Style Global |
| Connection Type | Global Type E Machined Shank |
| Material | ASTMC 3800 Forged Brass |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.35 LB |
