- ASTMC 38000 Forged Brass Female Coupler x Male NPT
- Size 2 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Male NPT |
| Fitting Description | Straight |
| Size Designation | 2 1/2 in |
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 150 psi |
| End Type | Male NPT |
| Type | Global Type B Coupler |
| Weight | 2.04 LB |

