- 316 Investment Cast Stainless Female Coupler x Male NPT
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Male Thread | 3 in (NPT) |
| Seal Material | Buna |
| End Type | Male NPT |
| Size Designation | 3 in |
| Connection Type | Female Coupler x Male NPT |
| Fitting Description | Straight |
| Coupling Type | Type B Coupler |
| Type | Global Type B Coupler |
| Ambient Temperature Range [Min] | 70 °F |
| Operating Pressure [Max] | 125 psi |
| Material | 316 Investment Cast Stainless |
| Pressure [Max] | 125 psi |
| Weight | 2.97 LB |

