Dixon Valve & Coupling
G300-C-BRCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102394614
- ASTMC 3800 Forged Brass Coupler
- Size 3"
- 125 psi Max Operation Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Material | ASTMC 3800 Forged Brass |
| Connection Type | Coupler |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Coupling Type | Crimp Style |
| Weight | 3.9 LB |
