- 316 Investment Cast Stainless Female Coupler x Hose Shank
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Type C Coupler |
| Fitting Description | Straight |
| Operating Pressure [Max] | 125 psi |
| Type | Global Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 3 in |
| End Type | Hose Shank |
| Material | 316 Investment Cast Stainless |
| Seal Material | Buna |
| Weight | 4.3 LB |

