- ASTMC 38000 Forged Brass Female Coupler x Female NPT
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
- Buna seals are standard in all couplers
| Seal Material | Buna |
| Female Quick | 3 in |
| End Type | Female NPT |
| Coupling Type | Type D Coupler |
| Type | Global Type D Coupler |
| Connection Type | Female Coupler x Female NPT |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Material | ASTMC 38000 Forged Brass |
| Female Thread | 3 in (NPT) |
| Fitting Description | Straight |
| Body Material | Brass |
| Weight | 3.23 LB |

