Skip to content Skip to navigation menu
Global Type E Adapters

G300-E-BR

Global Type E Adapters
Item #102087640
  • Global Type E Adapter
  • Brass
  • Hose Barb/Male
Global Type E Adapters
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Global Type E Adapter
  • Brass
  • Hose Barb/Male

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Male Quick 3 in
Body Material Brass
Connection Type Hose Barb/Male
Male Barb/Hose 3 in
Weight 3.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison