Skip to content Skip to navigation menu
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank

G400-C-BRCR

Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102391822
  • ASTMC 3800 Forged Brass Coupler
  • Size 4"
  • 100 psi Max Operation Pressure
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ASTMC 3800 Forged Brass Coupler
  • Size 4"
  • 100 psi Max Operation Pressure

features

  • Safety clips and a Nitrile Rubber gasket included
Coupling Type Crimp Style
Connection Type Coupler
Size Designation 4 in
Operating Pressure [Max] 100 psi
Material ASTMC 3800 Forged Brass
Weight 7.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison