- ASTMC 38000 Forged Brass Female NPT x Male Adapter
- Size 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | ASTMC 38000 Forged Brass |
| Fitting Description | Type A Adapter |
| Operating Pressure [Max] | 150 psi |
| Size Designation | 1/2 in |
| Connection Type | Female NPT x Male Adapter |
| Weight | 0.17 LB |

